SANDVIK RA245-127R38-12M MILLCUTTER SIDE&FACEMILLS 5740063


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-127R38-12M
rubix:317A6053
manufacturer :5740063
ean:80014638
brand logo
brand logo
Technical specifications
Z8 mm
Tail diameter38.1 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-127R38-12M MILLCUTTER SIDE&FACEMILLS 5740063


Technical specifications


Attributes
Z8 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,172.90 excl. VAT
/ Each
£ 1,407.48 incl. VAT
  • Usually arrives within 14 working days