SANDVIK RA245-254R63-12L MILLCUTTER SIDE&FACEMILLS 5738479


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-254R63-12L
rubix:317A4269
manufacturer :5738479
ean:80003663
brand logo
brand logo
Technical specifications
Z10 mm
Tail diameter63.5 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-254R63-12L MILLCUTTER SIDE&FACEMILLS 5738479


Technical specifications


Attributes
Z10 mm
Tail diameter63.5 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,979.50 excl. VAT
/ Each
£ 2,375.40 incl. VAT
  • Usually arrives within 14 working days