Miller body bore for surface miller Sandvik Coromant
Diameter | 200 mm |
---|---|
Z | 10 mm |
Tail diameter | 60 mm |
Diameter | 200 mm |
---|---|
Z | 10 mm |
Tail diameter | 60 mm |
Internal cooling | No |
Type of tool tip attachment | Screw |
Total length | 63 mm |
Usually arrives within 14 working days