Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-025M25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739759
SANDVIK RA300-025M25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739759
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-025M25-09M
rubix:
318A9725
manufacturer :
5739759
Technical specifications
Z
2
mm
Tail diameter
25.4
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-025M25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739759
Technical specifications
Attributes
Z
2
mm
Tail diameter
25.4
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
134.14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.80
excl. VAT
/
Each
£
417.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-020HA06-08L COROMILL 490 CUTTERS 5761970
R300063Q2208H-SVIK T-MAX/U-MAX SCR
SANDVIK 600-063Q22-12M 6252735
SANDVIK N331.32-205T51FMQ MILLCUTTER SIDE&FACEMILLS 5737360
SANDVIK RA200-038MN32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739060
SANDVIK R390-0137A14-07M 6851092
R790050C5S222L-SVIK COROMILL 790 A
R390036C336L-SVIK COROMILL 390 LON
SANDVIK R390-025A25-07M 6851111
WALTER F4041.B27.080.Z07.13 MILLING CUTTERS 6411206
SANDVIK R331.32-250Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745155
SANDVIK A490-038C6-14M COROMILL 490 CUTTERS 5844029
R210032T1609M-SVIK COROMILL 210 CU
SANDVIK 745-100Q32-21H 6702242
SANDVIK MR80-R040A32-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303341