SANDVIK 490-020HA06-08L COROMILL 490 CUTTERS 5761970


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-020HA06-08L
rubix:318A9110
manufacturer :5761970
brand logo
brand logo
Technical specifications
Diameter20 mm
Z2 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-020HA06-08L COROMILL 490 CUTTERS 5761970


Technical specifications


Attributes
Diameter20 mm
Z2 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 362.60 excl. VAT
/ Each
£ 435.12 incl. VAT
  • Usually arrives within 14 working days