SANDVIK R331.32-250Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745155


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R331.32-250Q60RM23.50
rubix:317A2905
manufacturer :5745155
brand logo
brand logo
Technical specifications
Diameter250 mm
Z8 mm
Tail diameter60 mm
See all Specifications

Product details : SANDVIK R331.32-250Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745155


Technical specifications


Attributes
Diameter250 mm
Z8 mm
Tail diameter60 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 2,961.23 excl. VAT
/ Each
£ 3,553.48 incl. VAT
  • Usually arrives within 14 working days