Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-032M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739804
SANDVIK RA300-032M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739804
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-032M32-13H
rubix:
318A5803
manufacturer :
5739804
Technical specifications
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-032M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739804
Technical specifications
Attributes
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
151.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
420.57
excl. VAT
/
Each
£
504.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R790050C5S122L-SVIK COROMILL 790 A
R210066C609M-SVIK COROMILL 210 CUT
SANDVIK TOOLHOLDER R390-032B32-11L
SANDVIK RA210-051C5-09M MILLCUTTER SIDE&FACEMILLS 5739896
SANDVIK 415-032A25-07H MILLCUTTER SIDE&FACEMILLS 7082528
SANDVIK 490-050Q22-08M 5762143
R300025A2010M-SVIK T-MAX ENDMILL
SANDVIK R390-054Q22-36M MILLING CUTTER 5745603
SANDVIK R210-086C8-14H 5742661
PRAMET 20A4R020A20-SAD07D-C END MILL 6798633
R300032A2510M-SVIK T-MAX ENDMILL
R300020A25L10L-SVIK COROMILL 300 E
SANDVIK R390-025A25-07M 6851111
SANDVIK RA390-152R38-18M MILLCUTTER SIDE&FACEMILLS 5740248
SANDVIK RA365-063R19-S15M MILLCUTTER SIDE&FACEMILLS 5740284