Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA210-051C5-09M MILLCUTTER SIDE&FACEMILLS 5739896
SANDVIK RA210-051C5-09M MILLCUTTER SIDE&FACEMILLS 5739896
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA210-051C5-09M
rubix:
317A9777
manufacturer :
5739896
Technical specifications
Z
4
mm
Tail diameter
50
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA210-051C5-09M MILLCUTTER SIDE&FACEMILLS 5739896
Technical specifications
Attributes
Z
4
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
70.0024
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
688.20
excl. VAT
/
Each
£
825.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R300052C512H-SVIK T-MAX/U-MAX SCRE
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK R365-100Q32-S15M MILLCUTTER SIDE&FACEMILLS 5745355
SANDVIK RA590-203R63S-11M MILLCUTTER SIDE&FACEMILLS 5740358
SANDVIK 490-250Q60-14M COROMILL 490 CUTTERS 5844053
SANDVIK TOOLHOLDER R200-020A2512H
SANDVIK 360-250Q60-Z10D19 MILLCUTTER SIDE&FACEMILLS 5758959
SANDVIK R300-12EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550012
SANDVIK N331.32-250S50KM15.00 331 DISC MILLING CUTTER 5737371
R390-050Q2217M TOOL HOLDER
R390032C411M-SVIK COROMILL 390 CAP
SANDVIK RA390-032EH25-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416920
SANDVIK 360-160Q40-Z8E28 MILLCUTTER SIDE&FACEMILLS 5759161
SANDVIK TOOLHOLDER R245-160Q40-12M
SANDVIK R200-047Q22-16M MILL CUTTER 5742662