SANDVIK RA365-063R19-S15M MILLCUTTER SIDE&FACEMILLS 5740284


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA365-063R19-S15M
rubix:318A0551
manufacturer :5740284
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA365-063R19-S15M MILLCUTTER SIDE&FACEMILLS 5740284


Technical specifications


Attributes
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 638.87 excl. VAT
/ Each
£ 766.64 incl. VAT
  • Usually arrives within 14 working days