SANDVIK RA790-038O32S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740360
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA790-038O32S1-16M
Rubix:317A8235
Manufacturer :5740360



Product details : SANDVIK RA790-038O32S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740360
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 31.75 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 133.35 mm |
Show UNSPSC/ECL@SS
£ 884.30 excl. VAT
/ Each
£ 1,061.16 incl. VAT
- Usually arrives within 14 working days
