SANDVIK R390-040C5-18M080 5745418


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-040C5-18M080
rubix:286A8509
manufacturer :5745418
brand logo
brand logo
Technical specifications
Diameter40 mm
Z3 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-040C5-18M080 5745418


Technical specifications


Attributes
Diameter40 mm
Z3 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 478.53 excl. VAT
/ Each
£ 574.24 incl. VAT
  • Usually arrives within 14 working days