SANDVIK RA300-032O32L-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739771


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-032O32L-16L
rubix:318A8362
manufacturer :5739771
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter31.75 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA300-032O32L-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739771


Technical specifications


Attributes
Z2 mm
Tail diameter31.75 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length254 mm
Show UNSPSC/ECL@SS
£ 377.40 excl. VAT
/ Each
£ 452.88 incl. VAT
  • Usually arrives within 14 working days