SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-050HA06-08M
rubix:318A0553
manufacturer :5762170
brand logo
brand logo
Technical specifications
Diameter50 mm
Z5 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170


Technical specifications


Attributes
Diameter50 mm
Z5 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 637.63 excl. VAT
/ Each
£ 765.16 incl. VAT
  • Usually arrives within 14 working days