R300066C608H-SVIK T-MAX/U-MAX SCRE


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-066C6-08H
rubix:1044845
manufacturer :5744288
brand logo
brand logo
Technical specifications
Z10 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : R300066C608H-SVIK T-MAX/U-MAX SCRE


Technical specifications


Attributes
Z10 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 1,001.47 excl. VAT
/ Each
£ 1,201.76 incl. VAT
  • Usually arrives within 14 working days