SANDVIK 600-050Q22-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252659


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-050Q22-10H
rubix:317A9936
manufacturer :6252659
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter22 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK 600-050Q22-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252659


Technical specifications


Attributes
Z6 mm
Tail diameter22 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 674.63 excl. VAT
/ Each
£ 809.56 incl. VAT
  • Usually arrives within 14 working days