Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R210082C814H-SVIK T-MAX ENDMILL
R210082C814H-SVIK T-MAX ENDMILL
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R210-082C8-14H
rubix:
1046660
manufacturer :
5742654
Technical specifications
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R210082C814H-SVIK T-MAX ENDMILL
Technical specifications
Attributes
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
976.80
excl. VAT
/
Each
£
1,172.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R790-032A32S2-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747285
SANDVIK 425-160Q40-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717968
SANDVIK N331.32-205T51FMQ MILLCUTTER SIDE&FACEMILLS 5737360
R390025A2511H-SVIK COROMILL 390 EN
SANDVIK R390-020A20L-11L 390 SQUARE SHOULDER MILLING CUTTER 5745479
R790080C8S122M-SVIK COROMILL 790 A
SANDVIK RA200-063R25-13H MILLCUTTER SIDE&FACEMILLS 5739038
SANDVIK 490-032B32-08M 5762108
SANDVIK 490-050C5-08H 5762155
SANDVIK RA790-038M38S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740359
PRAMET 100A07R-S45OD05-C FACE MILL 7342887
SANDVIK R210-036C3-09H 210 FACE MILLING CUTTER 5742480
SANDVIK RA390-25T12-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740327
PRAMET 63A06R-S90AD11E-C Milling Cutter
SANDVIK R390-040C5-18M080 5745418