SANDVIK RA300-063R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738766


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-063R19-13H
rubix:317A9709
manufacturer :5738766
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-063R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738766


Technical specifications


Attributes
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 696.83 excl. VAT
/ Each
£ 836.20 incl. VAT
  • Usually arrives within 14 working days