SANDVIK 490-050Q22-14H 490 SQUARE SHOULDER MILLING CUTTER 5829331


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-050Q22-14H
rubix:260A0974
manufacturer :5829331
brand logo
brand logo
Technical specifications
Diameter50 mm
Z5 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK 490-050Q22-14H 490 SQUARE SHOULDER MILLING CUTTER 5829331


Technical specifications


Attributes
Diameter50 mm
Z5 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
TailRound
Total length40 mm
Show UNSPSC/ECL@SS
£ 514.90 excl. VAT
/ Each
£ 617.88 incl. VAT
  • Usually arrives within 14 working days