SANDVIK 600-052Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252734


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-052Q22-12H
rubix:318A0684
manufacturer :6252734
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter22 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK 600-052Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252734


Technical specifications


Attributes
Z5 mm
Tail diameter22 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 627.77 excl. VAT
/ Each
£ 753.32 incl. VAT
  • Usually arrives within 14 working days