SANDVIK RA300-063R19-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738777


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-063R19-16H
rubix:317A9710
manufacturer :5738777
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-063R19-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738777


Technical specifications


Attributes
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 696.83 excl. VAT
/ Each
£ 836.20 incl. VAT
  • Usually arrives within 14 working days