Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C6-08H COROMILL 490 CUTTERS 5762161
SANDVIK 490-050C6-08H COROMILL 490 CUTTERS 5762161
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C6-08H
rubix:
317A8282
manufacturer :
5762161
Technical specifications
Diameter
50
mm
Z
7
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C6-08H COROMILL 490 CUTTERS 5762161
Technical specifications
Attributes
Diameter
50
mm
Z
7
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
806.60
excl. VAT
/
Each
£
967.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA590-125J38A-11M MILLCUTTER SIDE&FACEMILLS 5740379
SANDVIK R210-032A25-09H 210 FACE MILLING CUTTER 5742341
SANDVIK RA365-051C5-S15M MILLCUTTER SIDE&FACEMILLS 5740336
SANDVIK RA590-127R38A-11M MILLCUTTER SIDE&FACEMILLS 5740381
SANDVIK R390-16T08-11L 390 SQUARE SHOULDER MILLING CUTTER 5745970
SANDVIK RA300-032O32L-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739771
SANDVIK R210-042T16-09H MILLCUTTER SIDE&FACEMILLS 5742555
R390063Q2218L-SVIK COROMILL 390 SH
R390032C536L-SVIK COROMILL 390 LON
SANDVIK A490-019O19L-08L COROMILL 490 CUTTERS 5722863
PRAMET 100A08R-S90LN12-C Milling Cutter
R210035T1609H-SVIK T-MAX ENDMILL
SANDVIK R331.32-200Q40QM20.50 MILLCUTTER SIDE&FACEMILLS 5745065
SANDVIK R390-160Q40-18L CUTTER 5745975
SANDVIK RA365-127R38-S15H MILLCUTTER SIDE&FACEMILLS 5739436