Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-066Q22-11M 6068017
SANDVIK R390-066Q22-11M 6068017
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-066Q22-11M
rubix:
286A7087
manufacturer :
6068017
Technical specifications
Diameter
66
mm
Z
6
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-066Q22-11M 6068017
Technical specifications
Attributes
Diameter
66
mm
Z
6
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
682.03
excl. VAT
/
Each
£
818.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R300-160Q40-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744573
SANDVIK N331.32-200S50DM08.00 MILLCUTTER SIDE&FACEMILLS 6448861
SANDVIK 600-042C4-10H 7082836
SANDVIK RA390-102R38-57M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740236
R390040Q1611M-SVIK COROMILL 390 FA
RA390051R1936H-SVIK COROMILL 390 L
R390125Q4018L-SVIK COROMILL 390 SH
SANDVIK 415-025A20-05M MILLCUTTER SIDE&FACEMILLS 7082511
SANDVIK 490-028A25L-08L COROMILL 490 CUTTERS 5762130
SANDVIK R790-050HA06S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747175
SANDVIK 419-054Q22-14H MILLCUTTER SIDE&FACEMILLS 6449362
SANDVIK R331.32-200Q40DM08.00 MILLCUTTER SIDE&FACEMILLS 6448912
SANDVIK RA300-127R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740099
SANDVIK A345-125J38-13L COROMILL 490 CUTTERS 5722564
SANDVIK 490-080C8-08H COROMILL 490 CUTTERS 5761906