References
Pramet:50A03R-S90AD16E-C
Rubix:2533699
EAN:3603602955203

Technical specifications
| Diameter | 50 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
Documents
Product details : PRAMET 50A03R-S90AD16E-C FACE MILL 6760174
Shoulder mill with positve/negative geometry which utilises 3 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 50mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 392.41 excl. VAT
/ Each
£ 470.89 incl. VAT
- Usually arrives within 14 working days