Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-080C8-14M COROMILL 490 CUTTERS 5829357
SANDVIK 490-080C8-14M COROMILL 490 CUTTERS 5829357
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-080C8-14M
rubix:
317A7330
manufacturer :
5829357
Technical specifications
Diameter
80
mm
Z
6
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-080C8-14M COROMILL 490 CUTTERS 5829357
Technical specifications
Attributes
Diameter
80
mm
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.87
excl. VAT
/
Each
£
1,121.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-013EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851118
SANDVIK 745-250Q60-21M MILLCUTTER SIDE&FACEMILLS 6702249
SANDVIK 490-063C6-08M COROMILL 490 CUTTERS 5762150
SANDVIK RA790-050C5S1-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740365
SANDVIK R390-066Q22-18M MILLCUTTER SIDE&FACEMILLS 6068019
SANDVIK A490-254R63-14L COROMILL 490 CUTTERS 5844024
SANDVIK RA390-076R25-11H MILLCUTTER SIDE&FACEMILLS 5739770
CUTLINE SHELL FACE MILL 45DEG FRS45SP 05013 832630
SANDVIK 690-063C6-10112H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764762
R245200Q6012L-SVIK COROMILL 245 CO
PRAMET 100A08R-S90LN12-C Milling Cutter
SANDVIK R390-044C4-18M080 390 SQUARE SHOULDER MILLING CUTTER 5745496
SANDVIK R245-080Q27-12L 245 FACE MILLING CUTTER 5743899
SANDVIK A490-102R38-14M COROMILL 490 CUTTERS 5844014
R200024A3216M-SVIK COROMILL 200 CL