Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-066C6-14H COROMILL 490 CUTTERS 5829351
SANDVIK 490-066C6-14H COROMILL 490 CUTTERS 5829351
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-066C6-14H
rubix:
317A7391
manufacturer :
5829351
Technical specifications
Diameter
66
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-066C6-14H COROMILL 490 CUTTERS 5829351
Technical specifications
Attributes
Diameter
66
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
923.77
excl. VAT
/
Each
£
1,108.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE SHELL FACE MILL 45DEG FRS45 P100 12 832624
SANDVIK 490-020B20-08L 5761965
SANDVIK 360-160Q40-Z8E28 MILLCUTTER SIDE&FACEMILLS 5759161
R390040C554H-SVIK COROMILL 390 LON
RA390032C663L-SVIK IMP COROMILL 39
SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731
SANDVIK 490-160Q40-14M COROMILL 490 CUTTERS 5844048
SANDVIK A490-051C5-08M COROMILL 490 CUTTERS 5723546
SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
SANDVIK 745-160Q40-21H MILLCUTTER SIDE&FACEMILLS 6702246
SANDVIK S-60-100Q32-09HX MILLCUTTER SIDE&FACEMILLS 6169933
R390040C411M-SVIK COROMILL 390 CAP
SANDVIK A490-025C5-08M COROMILL 490 CUTTERS 5722864
SANDVIK MH20-R032A32-08L MILLCUTTER SIDE&FACEMILLS 8029434
SANDVIK 490-066Q22-14M 6068003