SANDVIK RA300-127R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740099


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-127R38-20M
rubix:317A6120
manufacturer :5740099
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter38.1 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-127R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740099


Technical specifications


Attributes
Z7 mm
Tail diameter38.1 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,147.00 excl. VAT
/ Each
£ 1,376.40 incl. VAT
  • Usually arrives within 14 working days