Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-102C8-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739449
SANDVIK RA300-102C8-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739449
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-102C8-25H
rubix:
317A6721
manufacturer :
5739449
ean:
12447282
Technical specifications
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-102C8-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739449
Technical specifications
Attributes
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,018.73
excl. VAT
/
Each
£
1,222.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R200-015A20-10M 200 FACE MILLING CUTTER 5742467
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
SANDVIK RA200-038R19-13H-HD MILLCUTTER SIDE&FACEMILLS 5739065
SANDVIK RA390-063C6-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739661
SANDVIK N331.32-102S32EMQ MILLCUTTER SIDE&FACEMILLS 5738025
R790054C5S222M-SVIK COROMILL 790 A
MITSUBCARB WSX445-063A05AR FACEMILL 90037146
SANDVIK N331.32-102S32KMQ MILLCUTTER SIDE&FACEMILLS 5738027
SANDVIK R331.32-203R38RM0.925 MILLCUTTER SIDE&FACEMILLS 6448856
R200140Q4020M-SVIK COROMILL 200 CL
RA245076R2518M-SVIK COROMILL 245 C
SANDVIK R300-12EH12-05M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550011
R210052C509M-SVIK COROMILL 210 CUT
SANDVIK R300-15EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED
SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181