PRAMET 20A3R029A18-SAD11E-C Milling Cutter


Milling Cutter

References
pramet:20A3R029A18-SAD11E-C
rubix:2533419
ean:3603602993366
brand logo
brand logo
Technical specifications
Diameter20 mm
Tail diameter18 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 20A3R029A18-SAD11E-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 3 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 20mm with 90° approach angle and 18mm parallel shank according to DIN 1835A, 29mm functional and 200mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
Diameter20 mm
Tail diameter18 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length200 mm
Show UNSPSC/ECL@SS
£ 268.67 excl. VAT
/ Each
£ 322.40 incl. VAT
  • Usually arrives within 14 working days