SANDVIK RA300-152R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740054


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-152R38-20M
rubix:317A5277
manufacturer :5740054
ean:12447190
brand logo
brand logo
Technical specifications
Z9 mm
Tail diameter38.1 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA300-152R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740054


Technical specifications


Attributes
Z9 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,494.80 excl. VAT
/ Each
£ 1,793.76 incl. VAT
  • Usually arrives within 14 working days