Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-066Q22-14M 6068003
SANDVIK 490-066Q22-14M 6068003
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-066Q22-14M
rubix:
286A7015
manufacturer :
6068003
Technical specifications
Diameter
66
mm
Z
5
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-066Q22-14M 6068003
Technical specifications
Attributes
Diameter
66
mm
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
726.43
excl. VAT
/
Each
£
871.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 345-050C6-13H COROMILL 490 CUTTERS 5759255
R300010A16L05L-SVIK COROMILL 300 T
SANDVIK MH20-R050Q22-08M FACE MILLING CUTTER 8029443
SANDVIK N331.32-250S50LM17.50 MILLCUTTER SIDE&FACEMILLS 5737816
SANDVIK R390-050C5-18M060 5745487
SANDVIK 745-125Q40-21H MILLCUTTER SIDE&FACEMILLS 6702244
SANDVIK RA300-025O25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739796
SANDVIK RA300-013O16L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739527
SANDVIK 415-020A16-05M MILLCUTTER SIDE&FACEMILLS 7082510
SANDVIK RA390-025EH25-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416914
SANDVIK 490-063C6-14H COROMILL 490 SQUARE SHOULDER MILLING CUTTER
SANDVIK 345-100Q32-13L 5759466
SANDVIK RA200-063R25-13H MILLCUTTER SIDE&FACEMILLS 5739038
SANDVIK RA210-025O25-09M MILLCUTTER SIDE&FACEMILLS 5738748
SANDVIK MH20-R025A25-08M 8029433