SANDVIK RA365-051C5-S15M MILLCUTTER SIDE&FACEMILLS 5740336


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA365-051C5-S15M
rubix:318A1029
manufacturer :5740336
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA365-051C5-S15M MILLCUTTER SIDE&FACEMILLS 5740336


Technical specifications


Attributes
Z4 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 605.57 excl. VAT
/ Each
£ 726.68 incl. VAT
  • Usually arrives within 14 working days