SANDVIK R390-032C6-11M080 5745512


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-032C6-11M080
rubix:286A8512
manufacturer :5745512
brand logo
brand logo
Technical specifications
Diameter32 mm
Z3 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-032C6-11M080 5745512


Technical specifications


Attributes
Diameter32 mm
Z3 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 478.53 excl. VAT
/ Each
£ 574.24 incl. VAT
  • Usually arrives within 14 working days