Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R390020C411L-SVIK COROMILL 390 CAP
R390020C411L-SVIK COROMILL 390 CAP
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-020C4-11L
rubix:
1042198
manufacturer :
5745465
ean:
11104575
Technical specifications
Diameter
20
mm
Z
2
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : R390020C411L-SVIK COROMILL 390 CAP
Technical specifications
Attributes
Diameter
20
mm
Z
2
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
392.20
excl. VAT
/
Each
£
470.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R300025A32L12L-SVIK COROMILL 300 T
L33152203T51MM-SVIK COROMILL 331 C
SANDVIK R331.32-250Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745155
SANDVIK RA245-125J38.1-12L MILLCUTTER SIDE&FACEMILLS 5740109
PRAMET 12A3R018A12-SAD07D-C Milling Cutter
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197
R200105Q3220M-SVIK COROMILL 200 CL
SANDVIK R390-010A09L-07L 6851080
WALTER F4041.B22.063.Z06.13 SOLID CARBIDE DRILLS 6411204
SANDVIK A490-127R38-08M COROMILL 490 CUTTERS 5723474
SANDVIK RA300-066C6-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738744
R200140Q4020L-SVIK COROMILL 200 CO
SANDVIK RA390-025O25L-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739323
SANDVIK RA790-038M38S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740359
SANDVIK 490-025C6-08M COROMILL 490 CUTTERS 5762126