SANDVIK RA365-076R25-S15H MILLCUTTER SIDE&FACEMILLS 5740288


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA365-076R25-S15H
rubix:317A7942
manufacturer :5740288
brand logo
brand logo
Technical specifications
Z8 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA365-076R25-S15H MILLCUTTER SIDE&FACEMILLS 5740288


Technical specifications


Attributes
Z8 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 857.17 excl. VAT
/ Each
£ 1,028.60 incl. VAT
  • Usually arrives within 14 working days