SANDVIK RA390-051R19-17H MILLCUTTER SIDE&FACEMILLS 5739652


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA390-051R19-17H
rubix:318A1909
manufacturer :5739652
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Z5 mm
Tail diameter19.05 mm
See all Specifications

Product details : SANDVIK RA390-051R19-17H MILLCUTTER SIDE&FACEMILLS 5739652


Technical specifications


Attributes
Diameter50.8 mm
Z5 mm
Tail diameter19.05 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length40.005 mm
Show UNSPSC/ECL@SS
£ 569.80 excl. VAT
/ Each
£ 683.76 incl. VAT
  • Usually arrives within 14 working days