Miller body bore for surface miller Sandvik Coromant
Diameter | 25.4 mm |
---|---|
Z | 2 mm |
Tail diameter | 24.5 mm |
Diameter | 25.4 mm |
---|---|
Z | 2 mm |
Tail diameter | 24.5 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Total length | 35 mm |
Usually arrives within 14 working days