SANDVIK RA590-127R38A-11M MILLCUTTER SIDE&FACEMILLS 5740381
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA590-127R38A-11M
Rubix:317A4377
Manufacturer :5740381



Product details : SANDVIK RA590-127R38A-11M MILLCUTTER SIDE&FACEMILLS 5740381
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 38.1 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 2,053.50 excl. VAT
/ Each
£ 2,464.20 incl. VAT
- Usually arrives within 14 working days
