Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK TOOLHOLDER R390-012A16-11L
SANDVIK TOOLHOLDER R390-012A16-11L
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-012A16-11L
rubix:
202966
manufacturer :
5745376
ean:
11065913
Technical specifications
Diameter
12
mm
Z
1
mm
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TOOLHOLDER R390-012A16-11L
Technical specifications
Attributes
Diameter
12
mm
Z
1
mm
Tail diameter
16
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
284.90
excl. VAT
/
Each
£
341.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TOOLHOLDER R390-040B32-11M
SANDVIK RA390-016EH16-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416911
SANDVIK MH20-R044Q16-08H MILLCUTTER SIDE&FACEMILLS 8352806
SANDVIK 5C90-063Q22-09H MILLCUTTER SIDE&FACEMILLS 8318887
R245160Q4012H-SVIK COROMILL 245 EX
SANDVIK RA390-102R38-18M MILLCUTTER SIDE&FACEMILLS 5740257
R390050C536L-SVIK COROMILL 390 LON
SANDVIK R300-16EH16-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550016
SANDVIK A490-051C5-14M COROMILL 490 CUTTERS 5844027
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
SANDVIK RA300-063R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738775
SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
PRAMET 50A05R-S90AD11E-C Milling Cutter
SANDVIK 600-050Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252733
SANDVIK RA390-025EH25-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416914