SANDVIK 11585560 R590-080Q27S-11M MILLING BODY


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R590-080Q27S-11M
rubix:1037308
manufacturer :5747684
brand logo
brand logo
Technical specifications
Diameter80 mm
Z6 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK 11585560 R590-080Q27S-11M MILLING BODY


Technical specifications


Attributes
Diameter80 mm
Z6 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 1,102.60 excl. VAT
/ Each
£ 1,323.12 incl. VAT
  • Usually arrives within 14 working days