• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R210-140512M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888508

SANDVIK R210-140512M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888508

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R210-14 05 12M-MM 1040
Rubix:319A4625
Manufacturer :5888508
EAN:25888508
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R210-140512M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888508


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ 10 pieces
£ 201.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R300-2570E-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744628SANDVIK SEKN 15 04 AZ 4230 5749671WALTER RDHW1204M0T-A27 WKP35S MILLING INSERTS 5917967SANDVIK R300-1240M-PHS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853442SANDVIK 415N-05 02 12M-M30 1130 7855863SANDVIK RCHT09T300-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907148SANDVIK 360R-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759180SANDVIK R300-1340M-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853446SANDVIK R390-11 T3 31E-PM 1130 390 INSERT FOR MILLING 6906950SANDVIK MH20-080425M-M20 4340 MH20 INSERT FOR MILLING 8029500WALTER SEHW1204AFN WKP35S POSITIVE SQUARE MILLING INSERT 5917659WALTER SNGX1205ANN-F57 WKP25S MILLING INSERTS 6387379WALTER LPMT150412R-D51 WKP35S MILLING INSERT 5918284SANDVIK SBEX1204ZZ-113220 SANDVIK AUTO MILLING 5748833WALTER ADMT120408R-D56 WAK15 MILLING INSERTS 5592151
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap