• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R210-140514E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853540

SANDVIK R210-140514E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853540

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R210-14 05 14E-PM S30T
Rubix:319A0877
Manufacturer :5853540
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R210-140514E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853540


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 214.70 excl. VAT
/ 10 pieces
£ 257.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-170404M-KMH13A MILLING CM T-/U-MAX&SCREWCLAMP 5745594SANDVIK 327R09-18 250VM-THM 1025 6010111SANDVIK N331.1A-08 45 08M-KM1020 5738190SANDVIK LNCX1806AZR-113020 MILLING CM T-/U-MAX&SCREWCLAMP 5735065SANDVIK 415N-070320E-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7891665SANDVIK R300-2060M-MM 2040 INSERT 5744526SANDVIK 390R-070202M-MM 1040 7029218SANDVIK RCKT130400-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100927SANDVIK R245-12 T3 K-MM 2030 INSERT 5744014SANDVIK RCKT1606M0-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564619SANDVIK R300-2060M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888529SANDVIK 327R09-1816000-GM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758660WALTER ADMT10T308R-F56 WKP35G MILLING INSERTS 7169068WALTER ADHT1606PEL-G88 WXN15 MILLING INSERTS 5150024WALTER RDMW2006M0T-A27 WKP25S MILLING INSERTS 6071201
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap