• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER RDMW2006M0T-A27 WKP25S MILLING INSERTS 6071201

WALTER RDMW2006M0T-A27 WKP25S MILLING INSERTS 6071201

Indexable Insert

See technical information
References
Walter:RDMW2006M0T-A27 WKP25S
Rubix:291A3052
Manufacturer :6071201
brand logo
brand logo
Technical specifications
Insert Typewkp25s

Product details : WALTER RDMW2006M0T-A27 WKP25S MILLING INSERTS 6071201


ALTIUS

Technical specifications


Attributes
Insert Typewkp25s
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK N331.1A-054508M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564555PRAMET XP 20ER-FM:M8345 SIDE XP20 COPY/PROFILE MILLING INSERT 6756180SANDVIK R390-180616M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745996SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739WALTER P3204-D08 WSM36 MILLING INSERT 5591800SANDVIK R245-12 T3 K-MM 2040 245 INSERT FOR MILLING 5744018SANDVIK 425N-1707E-KLW123330 SANDVIK AUTO MILLING 6718007SANDVIK R390-11 T3 16M-KM 1020 5746822SANDVIK RA216-1302E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100956SANDVIK 415N-070310M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7082596WALTER LNGX130708R-L55 WKP25S MILLING INSERTS 6068881SANDVIK R390-11 T3 04M-PM 530 5745429SANDVIK 490R-08T304E-ML 1040 5888485SANDVIK 345R-1305E-PL4330 COROMILL 345/490 INSERT 7564417SANDVIK R300-1240M-MM 2030 COROMILL 300 INSERT FOR MILLING 5744515
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap