4 vari flute carbide end mill - short series - weldon shank - ozmax coated
Diameter | 20 mm |
---|---|
Total length | 92 mm |
Length of cut | 26 mm |
Number of teeth | 4 |
Tail diameter | 20 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Coating | OZMAX |
Centre cut | Yes |
Usually arrives within 14 working days