Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5238.0XR0.5 6706742
DORMER S5238.0XR0.5 6706742
Solid carbide miller Dormer
References
dormer:
S5238.0XR0.5
rubix:
376A3854
ean:
7320760682913
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5238.0XR0.5 6706742
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.95
excl. VAT
/
Each
£
73.14
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S6294.0 DRILL 4.00 MM 6706531
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
MITSUBCARB MPXLRBD0080R005N060 ENDMILL COATED MSTAR 90042806
CUTLINE 862947 4VARI FLUT CARBID ENDMILL WELDON SHNK THROUGH COOLANT O
SANDVIK 316-16SM345-16040A H10F SOLID CARBIDE HEAD 5782707
SANDVIK R2164212030AK22G1620 SOLID CA
SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088
DORMER S52912.0 6706511
DORMER S5235.0XR0.5XD6 6706738
CUTLINE VARICUT 8MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
SANDVIK 1K377-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213677
DORMER S22520.0 END MILL 20.00 MM 6706808
DORMER P8316.0X6.0 BURR 6.00 MM X 6.00 MM 6814202
GUHRING 05532 006.000 END MILLS SOLID CARBIDE 6.000 MM DIN 6527L FIRE
WALTERPROT H302211-7 MILLING CUTTERS SOLID CARBIDE 5081963