SANDVIK R215.26-06050BAC13H1610 SC MILLING CM PLURA 2 5742675


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.26-06050BAC13H1610
rubix:317A4108
manufacturer :5742675
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R215.26-06050BAC13H1610 SC MILLING CM PLURA 2 5742675


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth6
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 102.67 excl. VAT
/ Each
£ 123.20 incl. VAT
  • Usually arrives within 14 working days