Solid carbide miller Sandvik Coromant
Diameter | 1.5 mm |
---|---|
Length of cut | 11.53 mm |
Number of teeth | 2 |
Diameter | 1.5 mm |
---|---|
Length of cut | 11.53 mm |
Number of teeth | 2 |
Tail diameter | 9.7 mm |
Type of tail | thread |
Machining material | steel;stainless steel;cast iron;special alloys |
Coating | pvd altin |
Body material | carbide |
Usually arrives within 14 working days