Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6374.0 6706874
DORMER S6374.0 6706874
Solid carbide miller Dormer
References
dormer:
S6374.0
rubix:
376A4020
ean:
7320760684238
Technical specifications
Diameter
4
mm
Total length
40
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6374.0 6706874
Technical specifications
Attributes
Diameter
4
mm
Total length
40
mm
Length of cut
15
mm
Number of teeth
1
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.55
excl. VAT
/
Each
£
34.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
SANDVIK 1P220-1400-XA 1630 6259508
SANDVIK 1K334-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213498
SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315
DORMER S21914.0 6706645
SANDVIK 6870033 2P370-0794-PB 1740
SANDVIK R215.34C10040-DS11K 1640 5742596
SANDVIK 1P222-2500-XA1630 SC MILLING CM PLURA 1 6259610
CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
CUTLINE 893306 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK RA215.26-4050DAK30L1620 SC MILLING CM PLURA 2 5739297
SANDVIK 316-10FM650-10000L 1730 7611648
SANDVIK RA215.26-3250BAK24L1620 SC MILLING CM PLURA 2 5739293
SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455