CUTLINE UK-OEMSC201 OEMSC201 1MM CARBIDE 2FL SLOT DRILL ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSC201
Rubix:218A5691
Manufacturer :OEMSC201

Product details : CUTLINE UK-OEMSC201 OEMSC201 1MM CARBIDE 2FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Tail diameter | 3 mm |
| Length of cut | 3 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- In stock: Next day delivery
