SANDVIK 2P120-0400-NC H10F SOLID CARBIDE END MILL 6259986


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P120-0400-NCH10F
rubix:258A3202
manufacturer :6259986
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length50 mm
Length of cut14 mm
See all Specifications

Product details : SANDVIK 2P120-0400-NC H10F SOLID CARBIDE END MILL 6259986


Technical specifications


Attributes
Diameter4 mm
Total length50 mm
Length of cut14 mm
Number of teeth2
Tail diameter4 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 53.87 excl. VAT
/ Each
£ 64.64 incl. VAT
  • Usually arrives within 14 working days