SANDVIK R215.36-08050-AC19H 1610 5742838


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.36-08050-AC19H1610
rubix:288A4434
manufacturer :5742838
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R215.36-08050-AC19H 1610 5742838


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth6
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
  • Usually arrives within 14 working days